missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vileda Professional™ Roll-O-Matic™ Self-Wringing Mops
Click to view available options
Material:
Aluminum
Stainless Steel
Dimensions:
48 x 10 in.
48 x 14 in.
58.5 to 76.25 x 14 in.
Unit Size:
Each
Description
- Mop with built-in wringer
- Wringer built into handle, eliminating need for expensive and bulky wringer
- Improved components eliminate sharp edges and provide for excellent refill retention
- Fits all original and advanced technology Roll-O-Matic approved refills
- Ergonomic grip
Specifications
Specifications
| Dimensions | 58.5 to 76.25 x 14 in. |
| Product Type | Extendable Mop |
| Head Type | Sponge Mop Head, Straight |
| Color | Blue |
| Length (English) | 58.5 to 76.25 in. |
| Autoclavable | Not Autoclavable |
| Width (English) | 14 in. |
| Includes | Color Coding Tabs and Ergonomic Grip, Extendable Handle |
| For Use With (Equipment) | Roll-O-matic Self Wringing Cleanroom Mops |
| For Use With (Application) | For use on floors, walls, and ceilings in cleanroom environments. Ideal for the pull-and-lift cleaning technique |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction