missing translation for 'onlineSavingsMsg'
Learn More

Freudenberg™ Vileda™ EvoControl™ 400 Microfiber Cleanroom Wipes

Designed for the removal of acids and chemical spills. Vileda Professional™ EvoControl™ 400 Microfiber Cleanroom Wipes are widely used in pharmaceutical, biotech and microelectronics industries.

Brand:  Freudenberg™ 142857

Code : NEW

Additional Details : Weight : 15.62000kg

 View more versions of this product

Product Code. 15283556

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Disposable liquid cleaning wipe
  • Clean glass and stainless steel without leaving residues or streaks
  • Microfiber material reach into microscopic surface pores to remove contamination thoroughly
  • Maximize particle pick up
  • Bacteria removal up to 99.999%
  • Cut fibers are melted together for sealed edge which prevents particle release
  • Disposable pre-laundered and laser cut 
  • Sealed edge for areas where moderate contamination control is required
Specifications

Specifications

White
Yes
150/Pk.; 3000/Cs.
EvoControl 400 Cleanroom Wipes
30.5 x 30.5 cm (12 x 12 in.)
Laser cut
Microfiber
Videos