missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ EvoControl™ 200 Microfiber Cleanroom Wipes

Designed for fine wiping as it removes contaminants in one swipe. Vileda Professional™ EvoControl™ 200 Microfiber Cleanroom Wipes are widely used in pharmaceutical, biotech and microelectronics industries.

Brand:  Vileda 142855

Code : NEW

Additional Details : Weight : 19.48000kg

 View more versions of this product

Product Code. 15263556

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Clean glass and stainless steel without leaving residues or streaks
  • Microfiber material reach into microscopic surface pores to remove contamination thoroughly
  • Maximize particle pick up
  • Bacteria removal up to 99.999%
  • Cut fibers are melted together for sealed edge which prevents particle release
  • Disposable precision cleaning wipe
  • Laser cut sealed edge wipe for areas where moderate contamination control is required
Specifications

Specifications

White
Laser cut
ISO 5, LAR, Production and Labs
EvoControl 200 Cleanroom Wipes
30.5 x 30.5 cm (12 x 12 in.)
150/Pk.; 3000/Cs.
Microfiber
Videos