Labconco™ FreeZone™ Plus 2.5L Freeze Dry Stystems


Overview
Brand: Labconco™

Manufacturer Part Number: 7420061

UNSPSC: 41104701

Code: 50

Additional Details:
Additional Details: Weight: 78.00000kg



Product Code. 12733025

Quantity Price
1 £ 12055.630000000001 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Style Cascade Console
Plug Type UK
Temperature Range (Metric) -83°C

Lighted wave graphs (on all models except 1L and Triad) are visible from a distance and indicate when temperature and vacuum levels are right for adding samples. Vacuum control valve, (on all models except 1L), maintains setpoint vacuum level. Moisture sensor, (on all models except 1L), protects the system from oil backstreaming during power outages. All models require a rotary vane vacuum pump for operation: - Models 1L to 4.5L, require a pump with at least 86L/min displacement. - Models with 6L to 18L require a pump with at least 144L/min displacement.
  • One button start up initiates collector refrigeration and vacuum
  • Collector sizes available from 1L to 18L
  • Collector temperatures of -50°C, -84°C and -105°C
  • Available in benchtop and floor mounted models
  • Use environmentally friendly HCFC/CFC-free refrigerants
  • LCD provides easy to read digital readouts of vacuum, temperature and service information
  • Upright collector chamber makes defrosting easy
  • Models available with PTFE coated collector chamber and coil for processes involving corrosive compounds
  • FreeZone™ Triad system has a built-in shelf that pre-freezes, freeze dries and stoppers under vacuum For lyophilisation of laboratory samples.

Documentation