missing translation for 'onlineSavingsMsg'
Learn More

Manutan Framed workbench, stainless steel, 840mm x 1200mm x 750mm

Brand:  Manutan A348949

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12837669

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

High quality, ideal for use in environments requiring high standards of hygiene. Worktop: 1. 5mm thick Grade 304 stainless steel, corrosion free. Formed framework construction: 75x50mm. Easy assembly with no tools required.
  • Load capacity: 450kg
  • Dimensions (H x W x D): 840mm x 1200mm x 750mm
  • Frame material is stainless steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers