missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva FPM/PEEK/Polypropylene/Silicone/ETFE Adapter Complete
£284.00 - £370.00
Specifications
Type | Adapter |
---|---|
Temperature (Metric) Max | 40°C |
Packaging Quantity | 1 Each |
Includes | Net (20 μm), 1 x Support screen, 1 x Distributor, 1 x O-ring 10.3 x 2.4 mm (FPM), 1 x Ferrule 1/16 in., 30 cm PEEK tubing 1.0 mm I.D. (1/16 in.), 1 x Inner shaft, 1 x Adapter shaft, 1 x Antirotator, 1 x End cap, 1 x End knob, 50 mm Silicone tubing 2.1 I.D. x 4.2 mm O.D., 1 x M6 Domed nut, 1 x Finger tight connector, 1 x Union f/f, 1 x Finger tight stop plμg |
Material | FPM, PEEK, Polypropylene, Silicone, ETFE |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
12445680
|
Cytiva
28-9663-83 |
For HiScale 16 |
£284.00
Each |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11673224
|
Cytiva
28-9663-84 |
For HiScale 26 |
£370.00
Each |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
Specifications
Adapter | |
1 Each | |
FPM, PEEK, Polypropylene, Silicone, ETFE |
40°C | |
Net (20 μm), 1 x Support screen, 1 x Distributor, 1 x O-ring 10.3 x 2.4 mm (FPM), 1 x Ferrule 1/16 in., 30 cm PEEK tubing 1.0 mm I.D. (1/16 in.), 1 x Inner shaft, 1 x Adapter shaft, 1 x Antirotator, 1 x End cap, 1 x End knob, 50 mm Silicone tubing 2.1 I.D. x 4.2 mm O.D., 1 x M6 Domed nut, 1 x Finger tight connector, 1 x Union f/f, 1 x Finger tight stop plμg |