Forma™ Plasma Freezers

Manage demanding blood bank applications with microprocessor-controlled Thermo Scientific™ Forma™ Plasma Freezers, designed for simplified operation and greater accuracy.

Overview
Brand: Thermo Scientific Forma

Manufacturer Part Number: FFPF5030V

UNSPSC: 41103011

Code: 03

Additional Details:
Additional Details: Weight: 0.80000kg



Product Code. 11714968

Quantity Price
1 £ 7945.0 / Each
Estimated Shipment
19-06-2017
Add to basket


  • Description and Specification
  • Accessories and Spare Parts
Description and Specification

Specification

Amperage 12A
Capacity 51.1 cu. ft., 1447L
Cabinet Material High-impact, powder-coated paint
Breaker 15A
Cabinet Type Upright cabinet
Capacity (Metric) 1447L
Chamber Material High-impact powder-paint coating
Defrost Automatic
Depth (Metric) Interior 73.7cm
Door Count 2
Door Style Solid
Drawers 14
Dimensions (L x W x H) Exterior 37.2 x 56.5 x 79.2 in. (94.5 x 143.5 x 201.2cm)
Dimensions (D x W x H) Interior 29 x 52.5 x 58 in. (73.7 x 133.4 x 147.3cm)
Height (Metric) Exterior 201.2cm
Height (Metric) Interior 147.3cm
Hertz 50Hz
Holds 1064 boxes
Operating Temperature -30°C
Length (Metric) Exterior 94.5cm
Plug Type European
Ports 1 in. (2.5cm) access, FFPF430 only
Refrigerant CFC-free
Shipping Weight (Metric) 295kg
Temperature Control Microprocessor
Temperature Range (Metric) -30°C
Type Plasma Freezer
Voltage 230V
Width (Metric) Exterior 143.5cm
Doors Double
Width (Metric) Interior 133.4cm
Electrical Requirements 230V 50Hz
Warranty Warranty varies by country, please contact us for details

Microprocessor Control:
  • Enhanced digital electronic technology simplifies operation and delivers greater accuracy.
  • Operating temperature preset at -30°C.
  • Icon-based controls and displays include graphic references for universal operation.
  • Setpoint security with key-operated triple-position master switch controls power to all systems.
  • Audible/visual warnings installed for overtemperature, undertemperature and power failure, with visual status reports on critical functions.
  • Graphic thermometer confirms proper operation: steady green for normal, flashing top bar for overtemperature, flashing bulb for undertemperature.
  • Advanced defrost sensor manages defrost cycle, minimizing frost build-up.
  • Enlarged digital display shows resolution to within 0.1°C.
  • Alarm silence, ringback and automatic reset functions included.
  • Pushbutton alarm test verifies sensor continuity.
  • Battery backup assures control panel function during power failure.
  • Extra-long alarm probe lead allows manual testing and verification.
  • Unit includes remote alarm contacts.

Refrigeration System:

  • Heavy-duty, industrial-grade, hermetically sealed compressors
  • Automatic defrost to maintain optimum cooling capacity
  • Automatic condensate removal; no drain lines required

Construction:

  • High-density, CFC-free urethane foam insulation
  • Positive, forced-air circulation to maintain uniformity at all shelf levels
  • Directional airflow for quick recovery after door openings
  • Solid door with keyed door lock
  • Doors self-close against a closed-cell peripheral gasket; spring-loaded on all but undercounter models
  • Door-locking provision and full-length door handle
  • Full-extension stainless-steel drawers
  • Adjustable leveling feet standard; optional casters are available
  • Interior and exterior surfaces finished with high-impact powder-paint coating
  • 1″ (2.54cm) access port standard on FFPF430
  • Built-in 6″ (15.2cm), seven-day circular chart recorder, standard (optional freestanding recorder for FFPF430)

Note:

Published interior volumes are nominal; useable cu. ft. (L) capacities may be offset by shelves, drawers, blower coils, or cabinet protrusions. For specific cabinet dimensions and allowances, or for verification of clearance tolerances, contact your sales representative. Product performance may be affected by ambient temperature conditions, humidity conditions, sample loading preferences, and frequency of door openings. Contact your customer service or sales representative for specific inquiries regarding your application.

Stated plasma box nominal capacity is based on 250mL plasma boxes.

Accessories and Spare Parts