Forma™ High-Performance Lab Refrigerators with Solid Doors

Fit a variety of space and storage requirements with Thermo Scientific™ Forma™ High-Performance Lab Refrigerators with Solid Doors — ideal for clinical and scientific use.

Overview
Brand: Thermo Scientific Forma

Manufacturer Part Number: FRGL1204V

UNSPSC: 41103011

Code: 03

Additional Details:
Additional Details: Weight: 127.00000kg



Product Code. 11719488

Quantity Price
1 £ 2895.0 / Each
Estimated Shipment date
from Supplier 15-05-2017
Add to basket


  • Description and Specification
  • Accessories and Spare Parts
Description and Specification

Specification

Temperature Range (Metric) 1°C to 8°C
Type High-Performance Refrigerator
Height (Metric) Exterior 186.9cm
Voltage 230V
Capacity (Metric) 326L
Height (Metric) Interior 133.1cm
Exterior Finish high-impact powder paint coating
Doors Single
Refrigerant CFC-free
Width (Metric) Exterior 61cm
Capacity 11.5 cu. ft., 326L
Insulation CFC-free urethane foam
Breaker 15A
Shelves 4
Casters 2 in. (5cm) casters (two locking, two Nonlocking), factory installed
Interior Finish high-impact powder paint coating
Ports 1 in. (2.5cm) access port
Temperature Control Microprocessor
Electrical Requirements 230V 50Hz
Depth (Metric) Interior 55.2cm
Hertz 50Hz
Amperage 6A
Dimensions (D x W x H) Interior 21 x 20 x 52.4 in. (55.2 x 50.8 x 133.1cm)
Door Count 1
Cabinet Material High-impact, powder-coated paint
Dimensions (L x W x H) Exterior 29.3 x 24 x 73.6 in. (74.3 x 61 x 186.9cm)
Defrost Automatic
Length (Metric) Exterior 74.3 cm
Plug Type European
Chamber Material High-impact, powder-coated paint
Shipping Weight (Metric) 127kg
Width (Metric) Interior 50.8cm
Door Style Solid

Key Features:
  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control:

  • Easy-to-use controls with visual displays
  • Alarm silence, ringback and automatic reset functions
  • Setpoint security with key-operated, triple-position master switch that controls power to all systems
  • Audible/visual alarms for power failures and high/low temperature
  • Battery backup and remote alarm connections

Construction:

  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs
  • Positive, forced-air circulation maintains temperature uniformity at all shelf levels
  • Directed airflow for rapid temperature recovery
  • Interiors and exteriors are finished with a high-impact powder paint coating
  • Full-length door handles (except FRGL4504 models)
  • Illuminated interiors with door-activated ON/OFF switch; independent switch on control panel
  • Self-closing doors with door lock provision
  • Epoxy-coated, open-wire shelves are adjustable in 1in. (2.5cm) increments

Refrigeration System:

  • Heavy-duty, industrial-grade hermetically sealed compressors
  • Automatic defrost for optimum cooling capacity
  • Automatic condensate removal: no drain lines required

Ordering Information:

  • V and W models not available in North America.
  • Options include freestanding low-voltage booster; built-in temperature chart recorder; 2″ (5cm) media/probe port, with cover; stainless-steel interiors and exteriors; 2″ (5cm) casters; extra shelves; full-view double-pane glass doors.
  • Contact your customer service or sales representative for more information.

Note:

Performance may be affected by ambient temperature and humidity conditions, sample loading preferences, and frequency of door openings.

Specified interior volumes are nominal, and usable capacities may be offset by shelves, drawers, blower coils or cabinet protrusions.

Accessories and Spare Parts