Forma™ High-Performance Lab Refrigerators with Solid Doors

Fit a variety of space and storage requirements with Thermo Scientific™ Forma™ High-Performance Lab Refrigerators with Solid Doors — ideal for clinical and scientific use.

Overview
Brand: Thermo Scientific Forma

Manufacturer Part Number: FRGL7504V

UNSPSC: 41103011

Code: 03

Additional Details:
Additional Details: Weight: 0.80000kg



Product Code. 11769488

Quantity Price
1 £ 5780.0 / Each
Estimated Shipment
17-05-2017
Add to basket


  • Description and Specification
  • Accessories and Spare Parts
Description and Specification

Specification

Temperature Range (Metric) 1°C to 8°C
Type High-Performance Refrigerator
Width (Metric) Exterior 215.9cm
Ports 1 in. (2.5cm) access port
Casters 2 in. (5cm) casters (two locking, two Nonlocking), factory installed
Insulation CFC-free urethane
Door Style Solid
Dimensions (D x W x H) Interior 29 x 81 x 58 in. (73.7 x 205.7 x 147.3cm)
Electrical Requirements 230V 60Hz
Depth (Metric) Interior 73.7cm
Dimensions (L x W x H) Exterior 37.2 x 85 x 79.2 in. (94.5 x 215.9 x 201.2cm)
Door Count 1
Height (Metric) Interior 147.3cm
Height (Metric) Exterior 201.2cm
Temperature Control Microprocessor
Doors Single
Chamber Material High-impact, powder-coated paint
Capacity 78.8 cu. ft., 2231L
Voltage 230V
Shelves 12
Refrigerant CFC-free
Amperage 10.5A
Width (Metric) Interior 205.7cm
Shipping Weight (Metric) 265kg
Interior Finish High-impact powder paint coating
Defrost Automatic
Plug Type European
Hertz 60Hz
Capacity (Metric) 2231L
Breaker 15A
Exterior Finish High-impact powder paint coating
Length (Metric) Exterior 94.5cm
Cabinet Material High-impact, powder-coated paint

Key Features:
  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control:

  • Easy-to-use controls with visual displays
  • Alarm silence, ringback and automatic reset functions
  • Setpoint security with key-operated, triple-position master switch that controls power to all systems
  • Audible/visual alarms for power failures and high/low temperature
  • Battery backup and remote alarm connections

Construction:

  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs
  • Positive, forced-air circulation maintains temperature uniformity at all shelf levels
  • Directed airflow for rapid temperature recovery
  • Interiors and exteriors are finished with a high-impact powder paint coating
  • Full-length door handles (except FRGL4504 models)
  • Illuminated interiors with door-activated ON/OFF switch; independent switch on control panel
  • Self-closing doors with door lock provision
  • Epoxy-coated, open-wire shelves are adjustable in 1in. (2.5cm) increments

Refrigeration System:

  • Heavy-duty, industrial-grade hermetically sealed compressors
  • Automatic defrost for optimum cooling capacity
  • Automatic condensate removal: no drain lines required

Ordering Information:

  • V and W models not available in North America.
  • Options include freestanding low-voltage booster; built-in temperature chart recorder; 2″ (5cm) media/probe port, with cover; stainless-steel interiors and exteriors; 2″ (5cm) casters; extra shelves; full-view double-pane glass doors.
  • Contact your customer service or sales representative for more information.

Note:

Performance may be affected by ambient temperature and humidity conditions, sample loading preferences, and frequency of door openings.

Specified interior volumes are nominal, and usable capacities may be offset by shelves, drawers, blower coils or cabinet protrusions.

Accessories and Spare Parts