missing translation for 'onlineSavingsMsg'
Learn More

Forma™ High-Performance Lab Refrigerators with Solid Doors

Fit a variety of space and storage requirements with Thermo Scientific™ Forma™ High-Performance Lab Refrigerators with Solid Doors — ideal for clinical and scientific use.

Brand:  Thermo Scientific Forma FRGL404V

UNSPSC : 41103011

Code : 03

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11709488

  • £2290.00 / Each


Estimated Shipment
22-06-2017
Add to basket

Specifications

Description

Key Features:
  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control:

  • Easy-to-use controls with visual displays
  • Alarm silence, ringback and automatic reset functions
  • Setpoint security with key-operated, triple-position master switch that controls power to all systems
  • Audible/visual alarms for power failures and high/low temperature
  • Battery backup and remote alarm connections

Construction:

  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs
  • Positive, forced-air circulation maintains temperature uniformity at all shelf levels
  • Directed airflow for rapid temperature recovery
  • Interiors and exteriors are finished with a high-impact powder paint coating
  • Full-length door handles (except FRGL4504 models)
  • Illuminated interiors with door-activated ON/OFF switch; independent switch on control panel
  • Self-closing doors with door lock provision
  • Epoxy-coated, open-wire shelves are adjustable in 1in. (2.5cm) increments

Refrigeration System:

  • Heavy-duty, industrial-grade hermetically sealed compressors
  • Automatic defrost for optimum cooling capacity
  • Automatic condensate removal: no drain lines required

Ordering Information:

  • V and W models not available in North America.
  • Options include freestanding low-voltage booster; built-in temperature chart recorder; 2″ (5cm) media/probe port, with cover; stainless-steel interiors and exteriors; 2″ (5cm) casters; extra shelves; full-view double-pane glass doors.
  • Contact your customer service or sales representative for more information.

Note:

Performance may be affected by ambient temperature and humidity conditions, sample loading preferences, and frequency of door openings.

Specified interior volumes are nominal, and usable capacities may be offset by shelves, drawers, blower coils or cabinet protrusions.

Description & Specifications

Specifications

6A
High-impact, powder-coated paint
133L
2 in. (5cm) casters (two locking, two Nonlocking), factory installed
52.1cm
Solid
26 x 24 x 34 in. (66 x 61 x 86.4cm)
86.4cm
50Hz
CFC-free urethane foam insulation
European
3
100kg
1°C to 8°C
230V
Single
230V 50Hz
4.7 cu. ft., 133L
15A
High-impact, powder-coated paint
Automatic
1
high-impact powder paint coating
20.5 x 20 x 20 in. (52.1 x 50.8 x 50.8cm)
50.8cm
high-impact powder paint coating
66cm
1 in. (2.5cm) access port
CFC-free
Microprocessor
High-Performance Refrigerator
61cm
50.8cm
View accessory products