Forma™ High-Performance Lab Refrigerators with Solid Doors

Fit a variety of space and storage requirements with Thermo Scientific™ Forma™ High-Performance Lab Refrigerators with Solid Doors — ideal for clinical and scientific use.

Overview
Brand: Thermo Scientific Forma

Manufacturer Part Number: FRGL3004V

UNSPSC: 41103011

Code: 03

Additional Details:
Additional Details: Weight: 197.00000kg



Product Code. 11739488

Quantity Price
1 £ 3855.0 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


  • Description and Specification
  • Accessories and Spare Parts
Description and Specification

Specification

Amperage 6A
Capacity 29.2 cu. ft., 826L
Cabinet Material High-impact, powder-coated paint
Breaker 15A
Capacity (Metric) 826L
Chamber Material High-impact, powder-coated paint
Casters 2 in. (5cm) casters (two locking, two Nonlocking), factory installed
Defrost Automatic
Depth (Metric) Interior 73.7cm
Door Count 1
Door Style Solid
Exterior Finish High-impact powder paint coating
Dimensions (L x W x H) Exterior 37.2 x 34 x 79.2 in. (94.5 x 86.4 x 201.2cm)
Dimensions (D x W x H) Interior 29 x 30 x 58 in. (73.7 x 76.2 x 147.3cm)
Height (Metric) Exterior 201.2cm
Height (Metric) Interior 147.3cm
Hertz 50Hz
Interior Finish High-impact powder paint coating
Insulation CFC-free urethane foam
Length (Metric) Exterior 94.5cm
Plug Type European
Ports 1 in. (2.5cm) access port
Shelves 4
Refrigerant CFC-free
Shipping Weight (Metric) 197kg
Temperature Control Microprocessor
Temperature Range (Metric) 1°C to 8°C
Type High-Performance Refrigerator
Voltage 230V
Width (Metric) Exterior 86.4cm
Doors Single
Width (Metric) Interior 76.2cm
Electrical Requirements 230V 50Hz

Key Features:
  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control:

  • Easy-to-use controls with visual displays
  • Alarm silence, ringback and automatic reset functions
  • Setpoint security with key-operated, triple-position master switch that controls power to all systems
  • Audible/visual alarms for power failures and high/low temperature
  • Battery backup and remote alarm connections

Construction:

  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs
  • Positive, forced-air circulation maintains temperature uniformity at all shelf levels
  • Directed airflow for rapid temperature recovery
  • Interiors and exteriors are finished with a high-impact powder paint coating
  • Full-length door handles (except FRGL4504 models)
  • Illuminated interiors with door-activated ON/OFF switch; independent switch on control panel
  • Self-closing doors with door lock provision
  • Epoxy-coated, open-wire shelves are adjustable in 1in. (2.5cm) increments

Refrigeration System:

  • Heavy-duty, industrial-grade hermetically sealed compressors
  • Automatic defrost for optimum cooling capacity
  • Automatic condensate removal: no drain lines required

Ordering Information:

  • V and W models not available in North America.
  • Options include freestanding low-voltage booster; built-in temperature chart recorder; 2″ (5cm) media/probe port, with cover; stainless-steel interiors and exteriors; 2″ (5cm) casters; extra shelves; full-view double-pane glass doors.
  • Contact your customer service or sales representative for more information.

Note:

Performance may be affected by ambient temperature and humidity conditions, sample loading preferences, and frequency of door openings.

Specified interior volumes are nominal, and usable capacities may be offset by shelves, drawers, blower coils or cabinet protrusions.

Accessories and Spare Parts