Forma™ High-Performance Lab Refrigerators with Glass Doors

Fit a variety of space and storage requirements with high-performance laboratory refrigerators — ideal for industrial, clinical and scientific use.

Overview
Brand: Thermo Scientific Forma

Manufacturer Part Number: FRGG2304V

UNSPSC: 41103011

Code: 03

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12376333

Quantity Price
1 £ 3800.0 / Each
Estimated Shipment
15-05-2017
Add to basket


  • Description and Specification
  • Accessories and Spare Parts
Description and Specification

Specification

Temperature Range (Metric) 1°C to 8°C
Type High-Performance Refrigerator
Cabinet Material High-impact, powder-coated paint
Depth (Metric) Interior 73.7cm
Width (Metric) Interior 61cm
Shelves 4
Ports 1 in. (2.5cm) access port
Hertz 50Hz
Voltage 230V
Electrical Requirements 230V 50Hz
Plug Type European
Refrigerant CFC-free
Dimensions (L x W x H) Exterior 37.2 x 28 x 79.2 in. (94.5 x 71.1 x 201.2cm)
Doors Single
Door Style Glass
Breaker 15A
Exterior Finish High-impact powder paint coating
Height (Metric) Interior 147.3cm
Width (Metric) Exterior 71.1cm
Shipping Weight (Metric) 168kg
Capacity (Metric) 659L
Amperage 6A
Chamber Material High-impact, powder-coated paint
Insulation CFC-free
Temperature Control Microprocessor
Door Count 1
Dimensions (D x W x H) Interior 29 x 24 x 58 in. (73.7 x 61 x 147.3cm)
Height (Metric) Exterior 201.2cm
Capacity 23 cu. ft., 659L
Casters 2 in. (5cm) casters (two locking, two Nonlocking), factory installed
Defrost Automatic
Length (Metric) Exterior 94.5cm
Interior Finish High-impact powder paint coating

Key Features:
  • Wide range of cabinet sizes to fit virtually any application need
  • Positive, forced-air circulation to maintain temperature uniformity, protecting  samples and inventory
  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control:

  • Easy-to-use controls with visual displays
  • Alarm silence, ringback and automatic reset functions
  • Setpoint security with key-operated, triple-position master switch that controls power to all systems
  • Audible/visual alarms for power failures and high/low temperature

Construction:

  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs.
  • Positive, forced-air circulation maintains temperature uniformity at all shelf levels.
  • Directed airflow allows for rapid temperature recovery.
  • Interiors and exteriors are finished with a high-impact powder paint coating.
  • Doors and fiited with full-length handles (except FRGL4504 models).
  • Illuminated interiors have a door-activated ON/OFF switch; independent switch on control panel.
  • Self-closing doors have door lock provision.
  • Epoxy-coated, open-wire shelves are adjustable in 1″ (2.5cm) increments.

Refrigeration System:

  • Heavy-duty, industrial-grade hermetically sealed compressors
  • Automatic defrost for optimum cooling capacity
  • Automatic condensate removal: no drain lines required

Ordering Information:

V and W models are not available in North America. Contact your customer service or sales representative for more information.

Notes:

  • Performance may be affected by ambient temperature and humidity conditions, sample loading preferences, and frequency of door openings.
  • Specified interior volumes are nominal, and usable capacities may be offset by shelves, drawers, blower coils or cabinet protrusions.
  • Options include freestanding low-voltage booster; built-in temperature chart recorder; 2in. (5cm) media/probe port, with cover; stainless-steel interiors and exteriors; 2″ (5cm) casters; extra shelves; full-view double-pane glass doors.

Accessories and Spare Parts