missing translation for 'onlineSavingsMsg'
Learn More

Forma™ High-Performance Lab Refrigerators with Glass Doors

Fit a variety of space and storage requirements with high-performance laboratory refrigerators — ideal for industrial, clinical and scientific use.

Brand:  Thermo Scientific Forma FRGG404V

UNSPSC : 41103011

Code : 03

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12356333

  • £3160.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Description

Key Features:
  • Wide range of cabinet sizes to fit virtually any application need
  • Positive, forced-air circulation to maintain temperature uniformity, protecting  samples and inventory
  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control:

  • Easy-to-use controls with visual displays
  • Alarm silence, ringback and automatic reset functions
  • Setpoint security with key-operated, triple-position master switch that controls power to all systems
  • Audible/visual alarms for power failures and high/low temperature

Construction:

  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs.
  • Positive, forced-air circulation maintains temperature uniformity at all shelf levels.
  • Directed airflow allows for rapid temperature recovery.
  • Interiors and exteriors are finished with a high-impact powder paint coating.
  • Doors and fiited with full-length handles (except FRGL4504 models).
  • Illuminated interiors have a door-activated ON/OFF switch; independent switch on control panel.
  • Self-closing doors have door lock provision.
  • Epoxy-coated, open-wire shelves are adjustable in 1″ (2.5cm) increments.

Refrigeration System:

  • Heavy-duty, industrial-grade hermetically sealed compressors
  • Automatic defrost for optimum cooling capacity
  • Automatic condensate removal: no drain lines required

Ordering Information:

V and W models are not available in North America. Contact your customer service or sales representative for more information.

Notes:

  • Performance may be affected by ambient temperature and humidity conditions, sample loading preferences, and frequency of door openings.
  • Specified interior volumes are nominal, and usable capacities may be offset by shelves, drawers, blower coils or cabinet protrusions.
  • Options include freestanding low-voltage booster; built-in temperature chart recorder; 2in. (5cm) media/probe port, with cover; stainless-steel interiors and exteriors; 2″ (5cm) casters; extra shelves; full-view double-pane glass doors.
Description & Specifications

Specifications

6A
High-impact, powder-coated paint
133L
2 in. (5cm) casters (two locking, two Nonlocking), factory installed
52.1cm
Glass
26 x 24 x 34 in. (66 x 61 x 86.4cm)
86.4cm
60Hz
CFC-free
European
3
100kg
1°C to 8°C
230V
Single
230V 60Hz
4.7 cu. ft., 133L
15A
High-impact, powder-coated paint
Automatic
1
High-impact powder paint coating
20.5 x 20 x 20 in. (52.1 x 50.8 x 50.8cm)
50.8cm
High-impact powder paint coating
66cm
1 in. (2.5cm) access port
CFC-free
Microprocessor
High-Performance Refrigerator
61cm
50.8cm
View accessory products