Forma™ Blood Bank Refrigerators

Simplify operations with Thermo Scientific™ Forma™ Blood Bank Refrigerators, which meet strict requirements for storage of whole blood and blood components.

Overview
Brand: Thermo Scientific Forma

Manufacturer Part Number: FRBB1204V

UNSPSC: 41103010

Code: 03

Additional Details:
Additional Details: Weight: 145.00000kg



Product Code. 11744958

Quantity Price
1 £ 4820.0 / Each
Estimated Shipment
18-05-2017
Add to basket


  • Description and Specification
  • Accessories and Spare Parts
Description and Specification

Specification

Temperature Range (Metric) 1°C to 4°C
Type Blood Bank Refrigerator
Doors Single
Width (Metric) Interior 50.8cm
Refrigerant CFC-free
Voltage 230V
Width (Metric) Exterior 61cm
Insulation CFC-free
Dimensions (D x W x H) Interior 20.5 x 20 x 52.4 in. (50.8 x 50.8 x 133.1cm)
Chamber Material Smooth, scratch-resistant paint
Depth (Metric) Interior 50.8cm
Capacity 192 Bags
Hertz 50Hz
Defrost Automatic
Door Count 1
Height (Metric) Interior 133.1cm
Length (Metric) Exterior 74.3cm
Display LED
Compressor Heavy-duty, industrial-grade, hermetically sealed
Capacity (Metric) 326L
Height (Metric) Exterior 186.9cm
Electrical Requirements 230V 50Hz
Drawers 6
Door Style Glass
Cabinet Material Smooth, scratch-resistant paint
Shipping Weight (Metric) 96kg
Temperature Control Microprocessor
Cabinet Type Space Saver
Dimensions (L x W x H) Exterior 29.3 x 24 x 73.6 in. (74.3 x 61 x 186.9cm)
Holds 192 Bags
Plug Type European

Microprocessor Control:

  • Adjustable temperature control from 1° to 8°C, factory pre-set at 4°C
  • Icon-based controls and displays include graphic references for universal operation
  • Setpoint security with key-operated, triple-position master switch controls power to all systems for added safety
  • Audible/visual warnings for overtemperature, undertemperature and power failure, with visual status reports on critical functions
  • Alarm setpoints pre-set to warn of temperature deviation at +5.5°C overtemperature and +1.5°C undertemperature
  • Advanced defrost sensor manages defrost cycle, minimizing frost build-up to maintain refrigeration coil efficiency
  • Enlarged digital display with resolution to within 0.1°C
  • Alarm-silence, ringback and automatic reset functions
  • Pushbutton alarm test verifies sensor continuity
  • Battery backup function during power failure
  • Extra-long alarm probe lead allows manual testing and verification
  • Remote alarm contacts

Refrigeration System:

  • Heavy-duty, industrial-grade, hermetically sealed compressors
  • Automatic defrost for optimum cooling capacity
  • Automatic condensate removal; no drain lines required

Construction:

  • Built-in 15.2cm, seven-day circular chart temperature recorder (freestanding recorder on FRBB404)
  • Full-extension adjustable stainless-steel drawers
  • Dual-pane glass viewing door(s), insulated to prevent condensation (optional on FRBB404)
  • High-density CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations, minimizes operating costs
  • Positive, forced-air circulation to maintain temperature uniformity at all drawer levels
  • Directional air flow assures quick recovery after door openings
  • Interior cabinet lights with door activated ON/OFF switch, plus independent switch on control panel (except on 133L models)
  • Self-closing doors close against closed-cell peripheral gasket
  • Door-locking provision
  • 2.5cm access port on FRBB404
  • Adjustable leveling feet (optional casters available)
  • Smooth, scratch-resistant painted interior and exterior surfaces for easy cleaning

Optional accessories include:

  • Voltage safeguard, freestanding
  • 2″ (5cm) diameter access port with cover (standard 1″ [2.5cm] port for FRBB404)
  • Stainless-steel interior and exterior surfaces
  • 2″ (5cm) casters
  • Additional drawers, stainless steel drawer dividers
  • Heated glass doors and door-swing variations available on most models
  • Finished countertop for FRBB404

Accessories and Spare Parts