missing translation for 'onlineSavingsMsg'
Learn More

Forma™ Blood Bank Refrigerators

Simplify operations with Thermo Scientific™ Forma™ Blood Bank Refrigerators, which meet strict requirements for storage of whole blood and blood components.

Brand:  Thermo Scientific Forma FRBB3004V

UNSPSC : 41103010

Code : 03

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11714948

  • £5895.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Description

Microprocessor Control:

  • Adjustable temperature control from 1° to 8°C, factory pre-set at 4°C
  • Icon-based controls and displays include graphic references for universal operation
  • Setpoint security with key-operated, triple-position master switch controls power to all systems for added safety
  • Audible/visual warnings for overtemperature, undertemperature and power failure, with visual status reports on critical functions
  • Alarm setpoints pre-set to warn of temperature deviation at +5.5°C overtemperature and +1.5°C undertemperature
  • Advanced defrost sensor manages defrost cycle, minimizing frost build-up to maintain refrigeration coil efficiency
  • Enlarged digital display with resolution to within 0.1°C
  • Alarm-silence, ringback and automatic reset functions
  • Pushbutton alarm test verifies sensor continuity
  • Battery backup function during power failure
  • Extra-long alarm probe lead allows manual testing and verification
  • Remote alarm contacts

Refrigeration System:

  • Heavy-duty, industrial-grade, hermetically sealed compressors
  • Automatic defrost for optimum cooling capacity
  • Automatic condensate removal; no drain lines required

Construction:

  • Built-in 15.2cm, seven-day circular chart temperature recorder (freestanding recorder on FRBB404)
  • Full-extension adjustable stainless-steel drawers
  • Dual-pane glass viewing door(s), insulated to prevent condensation (optional on FRBB404)
  • High-density CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations, minimizes operating costs
  • Positive, forced-air circulation to maintain temperature uniformity at all drawer levels
  • Directional air flow assures quick recovery after door openings
  • Interior cabinet lights with door activated ON/OFF switch, plus independent switch on control panel (except on 133L models)
  • Self-closing doors close against closed-cell peripheral gasket
  • Door-locking provision
  • 2.5cm access port on FRBB404
  • Adjustable leveling feet (optional casters available)
  • Smooth, scratch-resistant painted interior and exterior surfaces for easy cleaning

Optional accessories include:

  • Voltage safeguard, freestanding
  • 2″ (5cm) diameter access port with cover (standard 1″ [2.5cm] port for FRBB404)
  • Stainless-steel interior and exterior surfaces
  • 2″ (5cm) casters
  • Additional drawers, stainless steel drawer dividers
  • Heated glass doors and door-swing variations available on most models
  • Finished countertop for FRBB404
Description & Specifications

Specifications

426 Bags
Upright cabinet
Smooth, scratch-resistant paint
Heavy-duty, industrial-grade, hermetically sealed
LED
Glass
36.4 x 34 x 79.2 in. (92.5 x 86.4 x 201.2cm)
201.2cm
50Hz
CFC-free
European
227kg
1°C to 4°C
230V
Single
230V 50Hz
Smooth, scratch-resistant paint
826L
Automatic
73.7cm
1
6
29 x 30 x 58 in. (73.7 x 76.2 x 147.3cm)
147.3cm
426 Bags
92.5cm
CFC-free
Microprocessor
Blood Bank Refrigerator
86.4cm
76.2cm
View accessory products