Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers.

Overview
Brand: Thermo Scientific™

Manufacturer Part Number: 906

UNSPSC: 41103011

Code: 50

Additional Details:
Additional Details: Weight: 345.00000kg



Product Code. 11716429

Quantity Price
1 £ 9355.0 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


  • Description and Specification
  • Documentation
  • Accessories and Spare Parts
Description and Specification

Specification

Warranty Warranty varies by country, please contact us for details
Type Ultra Low Freezer, Upright
Product Line Forma
Temperature Range (Metric) -50°C to -86°C
Holds 400 boxes
Chart Recorder 7-day ink or inkless Optional
Amperage 12A
Vial to Energy Ratio 2.10 watts/100 2mL vials (box)
Shelves 3
Height (Metric) Exterior 198.1cm
Dimensions (D x W x H) Interior 25.3 x 30.6 x 51.5 in. (64.3 x 77.7 x 130.8cm)
Temperature Range -50° to -86°C
Shipping Weight (Metric) 408kg
Setpoint Security Not Avaialble
Voltage Compensation Buck/Boost
On-Board Datalogging Not Avaialble
Water Cooled Optional
Height (Metric) Interior 130.11cm
Hertz 50Hz
Smart View Compatibility SmartView Compatible
Capacity 23 cu. ft., 651L
Hertz 50Hz
Plug Type European
Plug Type European
Backup Systems CO2 or LN2 Optional
Display Push Button LED
Footprint (Metric) 1.02 sq. meters
Capacity (Metric) Shelf 68kg
Doors Single
Amperage 12A
Product Name Forma
Shelves 3
Description Capacity: 23 cu. ft. (651.3L); Single door; Holds 400 boxes; 230V/50Hz; 12A
No. of Doors 1
Interior Painted
Weight (Metric) 385kg
Regulatory Approvals CE, FDA Class I
Vial to Footprint Ratio (Metric) 39216 vials/cu. m
Voltage 230V
Display Push Button LED
Depth (Metric) Exterior 98.9cm
Inner Doors 4
Dimensions (L x W x H) Exterior 38.9 x 40.8 x 77.9 in. (98.9 x 103.6 x 197.9cm)
Temperature Range (Metric) -50° to -86°C
Holds 400 boxes
Line Voltage Indicator Buck/Boost
Shipping Weight (Metric) 408kg
Access Security KeyLock, Padlock Standard
Data Outputs RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
Energy Usage 19kW/day
Width (Metric) Interior 77.7cm
Depth (Metric) Interior 64.3cm
Electrical Requirements 230V 50Hz
Capacity 23 cu. ft., 651L
2ml Vial Capacity per Freezer 40000
Capacity (Metric) 651L
Operating Modes Standard Operation
Insulation Polyurethane Foam
Width (Metric) Exterior 103.6cm
Certifications/Compliance cULus, CE listed

Key Features
  • Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
  • Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
  • Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
  • Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
  • Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models
Construction:
  • 5″ (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
  • Triple-point door gasket, provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
  • 1″ (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
  • Four inner doors reduce cold air loss and improve temperature recovery after door closings
  • Stainless steel interior

Documentation Accessories and Spare Parts