missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Forced Convection Chamber Furnace NA, 650°C with C440 Controller

Good temperature uniformity with air circulation provides for ideal process conditions for annealing, curing, solution annealing, artificial ageing, preheating, or brazing. The furnaces are equipped with an annealing box for soft annealing of copper or tempering of titanium.

Brand:  Nabertherm NA--1261C2

Additional Details : Weight : 460.00000kg

 View more versions of this product

Product Code. 15938390

  • £9592.42 / Each


Estimated Shipment
10-06-2021
Add to basket

Description

Description

  • Maximum Temperature: 650 °C
  • Stainless steel air-baffles in the furnace for optimum air circulation
  • Swing door hinged on the right side
  • Base frame included in the delivery, NA 15/65 designed as table-top model
  • Horizontal air circulation
  • Temperature uniformity up to +/- 4 °C according to DIN 17052-1 (model NA 15/65 up to +/- 5 °C)
  • Optimum air distribution enabled by high flow speeds
  • One frame sheet and rails for two additional trays included in the scope of delivery (NA 15/65 without frame sheet)
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

600 x 450 x 450 mm
600 mm
±4°C
120 L
Chamber Furnace
450 mm
450 mm
C440
DIN 17052-1
600 x 450 x 450 mm
C440 Controller
460 kg
Videos
SDS
Documents