missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ FOC 215E Cooled Incubator

With forced air circulation in order to offer excellent stability and homogeneity of the internal temperature. Velp Scientifica™ FOC 215E Cooled Incubators are a high-efficiency (class A+) refrigerated incubator provided with the innovative Auto-Tuning thermoregulation system.

Brand:  Velp Scientifica™ F10300330

Code : NEW

Additional Details : Weight : 46.30000kg

Product Code. 15350544

  • £1730.00 / Each


Estimated Shipment
13-02-2019
Add to basket

Description

Description

  • Selectable incubation temperature from 3° to 50°C
  • Internal sockets to power devices
  • Total volume of 215 L
  • TempSoft™ dedicated software for times and temperatures
  • 3-digit display of internal temperature
  • High/low alarm thresholds
  • Constant monitoring according to GLP (Good Laboratory Practice)
  • Wireless DataBox™ data capture avoids environment disturbance
  • Low operating cost
Specifications

Specifications

3 to 50°C
230 V
550 x 540 x 1263 mm
3-digit Digital
540 mm
FOC 215E
215 L
50/60 Hz
230 V, 50/60 Hz
4
46.3 kg
±0.5°C
Videos