Foamtec MiraWIPE™ Wipers

Suitable for disinfection of vacuum chambers, medical devices and cleanrooms

Overview
Brand: Foamtec

Manufacturer Part Number: HT5790S-25

X1000 MIRAWIPE ISO 4 9X9 WIPER -WIDE SEALED EDGE

UNSPSC: 47131502

Code: 04

Additional Details:
Additional Details: Weight: 8.00000kg



Product Code. 15113514

Quantity Price
1 £ 1349.0 / Pack of 1000
Estimated Shipment
30-03-2017
Add to basket


Description and Specification

Specification

Certifications/Compliance ISO Class 4
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86cm)
Edges Extra wide sealed
Material Polyester
Packaging Quantity 25 wipers/bag
Width (Metric) 22.86cm
For Use With (Application) For removing stubbornly adhered particles and stains in pharmaceutical and micro electronics cleaning applications, ISO Class 10
Length (Metric) 22.86cm
Product Type MiraWIPE™ wipes