Foamtec MiraWIPE™ Wipers

Suitable for disinfection of vacuum chambers, medical devices and cleanrooms

Overview
Brand: Foamtec

Manufacturer Part Number: HT5790S

X1200 MIRAWIPE ISO 4 9X9 WIPER- WIDE SEALED EDGE

UNSPSC: 47131502

Code: 04

Additional Details:
Additional Details: Weight: 10.00000kg



Product Code. 15193504

Quantity Price
1 £ 1542.0 / Pack of 1200
Estimated Shipment
28-03-2017
Add to basket


Description and Specification

Specification

Certifications/Compliance ISO Class 4
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86cm)
Edges Extra wide sealed
For Use With (Equipment) Cleanroom
Material Polyester
Packaging Quantity 150 wipers/bag
Width (Metric) 22.86cm
For Use With (Application) For removing stubbornly adhered particles and stains in pharmaceutical and micro electronics cleaning applications, ISO Class 10
Length (Metric) 22.86cm
Product Type MiraWIPE™ wipes