missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Viton™ Extension Tubing For 2- & 3-Stop Tubing

Specialized extension tubing for concentrated acids and corrosive solvents. Ismatec™ Viton™ Extension Tubing is for 2- and 3-stop tubing.

Brand:  Ismatec™ SC0551

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10164932

  • £264.70 / 10m


Estimated Shipment: 25-11-2021
Add to basket

Description

Description

  • High chemical resistance.
  • Low gas permeability.
  • Wide temperature range.
  • Limited service-life.
  • Must not be used for foodstuffs, beverages and drugs.
  • Applications
    • Acids: Excellent
    • Alkaline solutions: Excellent
    • Solvents: Limited
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Good
    • Sterile media: Fair
  • Sterilization: Not recommended.
Specifications

Specifications

FDA 21 CFR175.300
0.03 in.
Viton™
2.44 mm
15 m
1.8 mm
Concentrated acids and corrosive solvents. Small MS-CA cassettes.
0.64 mm
Limited service life
Good
Not Autoclavable
0.64 mm
0.095 in.
50 ft.
0.065 in.
Extension Tubing
-31°C
CO2 38, O2 14, N2 5
Black
204°C
Videos
SDS
Documents
Certificates