missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Fluran™ HCA F-5500-A 2-stop Tubing

Specialized 2-stop tubing for concentrated acids and corrosive solvents. Ismatec™ Fluran™ HCA F-5500-A 2-stop Tubing requires extension tubing on both suction and discharge sides.

Brand:  Ismatec™ SC0141

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10062952

Quantity Price
1 £126.39 / Pack of 12
6 £107.88 / Pack of 12
Estimated Shipment: 22-02-2022

Add to basket


Description

Description

  • High chemical resistance.
  • Low gas permeability.
  • Wide temperature range.
  • Limited service-life.
  • Must not be used for foodstuffs, beverages and drugs.
  • Applications
    • Acids: Excellent
    • Alkaline solutions: Excellent
    • Solvents: Limited
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Good
    • Sterile media: Fair
  • Sterilization: Not recommended.
Specifications

Specifications

FDA 21 CFR175.300
Fluran F-5500-A
0.92 mm
Concentrated acids and corrosive solvents. CA cassettes.
12 Pcs./Pk.
CO2 38, O2 14, N2 5
Black
204°C
Color-code: Blue-Blue
18 cm
2-stop Tubing
-31°C
1.65mm I.D., 3.49mm O.D.
Limited service life
Good
Videos
SDS
Documents
Certificates
Special Offers

Special Offers