missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Fluoropore™ Membrane Filters, 3 μm
Hydrophobic membrane with laminated backing for easier handling
Brand: Merck FSLW03700
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Hydrophobic membrane with laminated backing for easier handling
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV SpectroscopySpecifications
20L/min./cm2 | |
≥0.1 bar, air with methanol | |
Screen Filter | |
3.0 μm | |
FSLW | |
Feature broad chemical compatibility with acids, bases & solvents | |
85% | |
Plain | |
150 μm | |
Hydrophobic | |
37 mm |
Not Autoclavable | |
White | |
PTFE | |
Non-sterile | |
286 mL/min x cm2 | |
Hydrophobic | |
100 Pack | |
130°C | |
Filter Membranes | |
37 mm |