missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Fluoropore™ Membrane Filters, 1 μm
Hydrophobic membrane with laminated backing for easier handling
£474.00 - £975.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Filter Type | Screen Filter |
Material | PTFE |
Pore Size | 1.0 μm |
Product Code | Brand | Diameter (Metric) | Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Flow Rate | Price | Quantity & Availability | ||||
10014830
|
Merck
FALP01300 |
13 mm | 100 mL/min x cm2 |
£484.00
Pack of 100 |
Estimated Shipment: 23-04-2024
Log in to see stock. |
||||
10238300
|
Merck
FALP02500 |
25 mm | 100 mL/min x cm2 |
£616.00
Pack of 100 |
Estimated Shipment: 22-04-2024
Log in to see stock. |
||||
10656361
|
Merck
FALP03700 |
37 mm | 100 mL/min x cm2 |
£534.00
Pack of 100 |
Estimated Shipment: 23-04-2024
Log in to see stock. |
||||
10615981
|
Merck
FALP04700 |
47 mm | 100 mL/min x cm2 |
£474.00
Pack of 100 |
Estimated Shipment: 25-04-2024
Log in to see stock. |
||||
10420601
|
Merck
FALP09050 |
90 mm | 16 L/min x cm2 |
£740.00
Pack of 50 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
10054580
|
Merck
FALP14250 |
142 mm | 100 mL/min x cm2 |
£975.00
Pack of 50 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
Description
Hydrophobic membrane with laminated backing for easier handling
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV SpectroscopySpecifications
Not Autoclavable | |
Screen Filter | |
1.0 μm | |
Hydrophobic | |
Hydrophobic |
White | |
PTFE | |
Non-sterile | |
Filter Membranes |