missing translation for 'onlineSavingsMsg'
Learn More

Merck Fluoropore™ Membrane Filters, 1 μm

Hydrophobic membrane with laminated backing for easier handling

Brand:  Merck FALP09050

Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10420601

  • £740.00 / Pack of 50
Estimated Shipment: 18-06-2024
to see stock.
Add to basket

Description

Description

Hydrophobic membrane with laminated backing for easier handling

Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
Specifications

Specifications

Not Autoclavable
White
PTFE
1.0 μm
16 L/min x cm2
Hydrophobic
50
Filter Membranes
90 mm
90 mm
at 23°C: 0.5 bar, air with methanol
Screen Filter
PTFE
Non-sterile
Filtration of aqueous and organic-based samples
PTFE Membrane
150 μm
Hydrophobic
90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers