missing translation for 'onlineSavingsMsg'
Learn More

Merck Fluoropore™ Membrane Filters, 1 μm

Hydrophobic membrane with laminated backing for easier handling

Brand:  Merck FALP01300

279.63 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10014830

  • £484.00 / Pack of 100
Estimated Shipment: 20-05-2024
to see stock.
Add to basket

Description

Description

Hydrophobic membrane with laminated backing for easier handling

Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
Specifications

Specifications

Not Autoclavable
White
PTFE
Non-sterile
Clarification of acids, bases and solvents; Clarification of alcohol solutions; UV spectroscopy.
Hydrophobic
100/Pk.
Hydrophobic
13 mm
3 psi
Screen Filter
1.0 μm
100 mL/min x cm2
16.0 L/min/cm2
100Pack
Filter Membranes
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers