missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fluorolink|r E10-H, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 g
100 g
Description
Use in polymer modifications.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Use in polymer modifications.
Solubility
Soluble in fluorinated solvents, alcohol, and ketones. Insoluble in water.
Notes
Incompatible with heat and oxidizing agents. Store in a cool, dry conditions in a well sealed container.
Use in polymer modifications.
Solubility
Soluble in fluorinated solvents, alcohol, and ketones. Insoluble in water.
Notes
Incompatible with heat and oxidizing agents. Store in a cool, dry conditions in a well sealed container.
Specifications
Color | Colorless to Yellow |
Density | 1.73 g/mL |
Odor | Odorless |
Refractive Index | 1.317 |
Quantity | 25 g |
Solubility Information | Soluble in fluorinated solvents,alcohol,and ketones; Insoluble in water. |
Physical Form | Liquid |
Chemical Name or Material | Fluorolink™ E10-H |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'