missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Fluoro Rubber Peristaltic Tubing
Fluororubber tubing for Peristaltic Pump P-1.
£122.86 - £126.70
Specifications
For Use With | Peristaltic Pump P-1 |
---|---|
Type | Peristaltic Tubing |
Overall Length (Metric) | 140 mm |
Material | Fluoro Rubber |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
12467990
|
Cytiva
19-7627-01 |
2.1 mm |
£126.70
Pack of 2 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
12477990
|
Cytiva
19-7628-01 |
3.1 mm |
£122.86
Pack of 2 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Specifications
Peristaltic Pump P-1 | |
Peristaltic Tubing | |
140 mm | |
Fluoro Rubber |