missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fluophase™ RP HPLC Column
Direct-connection, fingertight design for convenience and maximum efficiency. Perfluorinated phases provide unique selectivity
£481.44 - £726.97
Specifications
Column Format | Analytical Column |
---|---|
Particle Size | 5 μm |
Pore Size | 100 Å |
Stationary Phase | Perfluorohexyl |
Packing Material | Silica |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10689395
|
Thermo Scientific™
82505-154630 |
4.6 mm | 150 mm |
£726.97
Each |
In Stock
Log in to see stock. |
||||
10008044
|
Thermo Scientific™
82505-052130 |
2.1 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10409154
|
Thermo Scientific™
82505-102130 |
2.1 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Direct-connection, fingertight design for convenience and maximum efficiency
- Patented design requires no holder, allowing quick and easy replacement
- Features of Fluophase RP (Perfluorohexyl) Solid Phase
- Perfluorinated phases provide unique selectivity
- Extra retention and selectivity for halogenenated compounds
- Excellent for taxane analysis
Specifications
Analytical Column | |
100 Å | |
Silica | |
Fluophase, Taxane Analysis | |
Reversed Phase |
5 μm | |
Perfluorohexyl | |
10% | |
Yes |