missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fluophase™ RP HPLC Column
Direct-connection, fingertight design for convenience and maximum efficiency. Perfluorinated phases provide unique selectivity
Brand: Thermo Scientific™ 82505-102130
Code : 16
Additional Details : Weight : 0.10000kg
Description
- Direct-connection, fingertight design for convenience and maximum efficiency
- Patented design requires no holder, allowing quick and easy replacement
- Features of Fluophase RP (Perfluorohexyl) Solid Phase
- Perfluorinated phases provide unique selectivity
- Extra retention and selectivity for halogenenated compounds
- Excellent for taxane analysis
Specifications
Analytical Column | |
100 mm | |
100 Å | |
Silica | |
Fluophase, Taxane Analysis | |
Reversed Phase |
2.1 mm | |
5 μm | |
Perfluorohexyl | |
10% | |
Yes |