missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fluophase™ PFP HPLC Column
Perfluorinated phases provide unique selectivity
Brand: Thermo Scientific™ 82705-254630
Code : 16
Additional Details : Weight : 0.10000kg
Description
- Extra retention and selectivity for halogenenated compounds
- Excellent for taxane analysis
Specifications
Analytical Column | |
250 mm | |
100 Å | |
Fluorinated PFP | |
12% | |
Yes |
4.6 mm | |
5 μm | |
L43 | |
Silica | |
Fluophase, Taxane Analysis | |
PFP |