missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI FlashPure Select Flash Chromatography Cartridges: Silica
FlashPure Select cartridges are designed for ultimate and unmatched performance.
POA
Specifications
Material | Polypropylene |
---|---|
Type | Silica |
Resolution | 16 to 24 μm |
Column Type | Silica |
For Use With (Application) | Difficult Separations of Polar Compounds |
Description
- Spherical particles
- 13-17 μm silica, 20-35 μm C18
- Functionalized silica cartridges can be reused multiple times
- Large selection of cartridge sizes from 4 g - 3,000 g
- Non-RFID suitable on any system from BUCHI, ISCO, Biotage, Interchim or Yamazen.
Specifications
Polypropylene | |
16 to 24 μm | |
Difficult Separations of Polar Compounds |
Silica | |
Silica | |
Any Flash System |