missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Fixed Volume Positive Displacement Transferpettor
Shop All Brand Products
Click to view available options
Volume (Metric):
2 μL
25 μL
Unit Size:
Each
Description
- Suitable for media with:
- Density up to 13.6 g/cm³
- Viscosity up to 140,000 mm²/s
- Vapor pressure up to 500 mbar
- Working temperature range: 15 to 40°C
- Fixed volume
- DE-M
- With glass capillaries
Specifications
Specifications
| Description | Fixed volume |
| Autoclavable | Not Autoclavable |
| Number of Channels | 1 |
| Type | Positive Displacement Pipette |
| Volume (Metric) | 25 μL |
| Includes | Glass capillaries |
| Temperature (Metric) Operating | 15°C to 40°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction