Learn More
Fisherbrand™ Ultrasonic Units Cooling Coils
The Fisherbrand™ Ultrasonic Unit Cooling Coil is designed specifically for use with the Fisherbrand™ 112xx Series of dual frequency ultrasonic cleaners. Maintaining a stabile liquid temperature is critical in ultrasonic cleaning.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Keep the cooling bath temperature stable
- Ensure proper ultrasonic cleaning with the exact temperature
- Connects to the closed cycle cooling system
Specifications
Cooling Coil | |
8 mm | |
Stainless Steel |
6 mm | |
Elmasonic Unit Sizes: S 30, S 40, S 70, S 150 | |
S30 - S70 |