missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tight-Seal™ Clamps
One-piece, reusable nylon clamps for hoses and tubing
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.00001kg
Description
One-piece, reusable nylon clamps for hoses and tubing
- Chemical and corrosion resistant
- With wide temperature tolerance
- Squeeze shut for leakproof seal, press on side to release
- Gas or chemically sterilized for biomedical or food applications
- 12 sizes accommodate tubing with an O.D. of 0.246 to 1.425 in. (6.25 to 36.19mm)
Pressure, vacuum, and liquid applications
Specifications
100/Pk. | |
Nylon | |
1.25 to 1.42 in. | |
32°F to 194°F |
Hose and Tubing Clamp | |
Hose and tubing with 0.24 to 1.42 in O.D. | |
0°C to 90°C | |
3.17 to 3.6 cm |