missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tight-Seal™ Clamp Assortment
Kit ensures that proper size is always handy
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.01000kg
Includes: Five clamps with a range of 0.246 to 1.610 in. (6.25 to 40.90 mm)
Description
Kit ensures that proper size is always handy
- With five each of the 13 sizes of Fisherbrand Tight-Seal clamps
Specifications
Hose and Tubing Clamp | |
0.24 to 1.61 in. | |
32°F to 194°F |
65 clamps, 5 of each 13 sizes | |
0°C to 90°C | |
6.25 to 40.90 mm |