missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SureOne™ Micropoint Nano Pipette Tips, Universal Fit

For use with micro volume pipetters

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.77400kg

 View more versions of this product

Product Code. 11907734

  • £55.40 / Pack of 960
Estimated Shipment: 22-07-2024
to see stock.
Add to basket

Description

Description

For use with micro volume pipetters

  • Natural color
  • Precision molded for accuracy in low volume pipetting
  • Certified by independent laboratory – Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and pyrogen-free

Specifications

Specifications

0.1 to 5 μL
Sterile
1.25 in.
DNase, RNase, DNA, Bioburden, and PCR inhibitor Free
MicroPoint
Yes
At 2.5 μL
Unfiltered
Natural
31 mm
Rack
Universal Fit
SureOne
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers