Fisherbrand™ Stock Bottles

Wide base/narrow top design prevents fly meal from falling out when bottle is turned upside down

Overview
Brand: Fisherbrand™

UNSPSC: 41102501

Code: 33

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 12716085

Quantity Price
1 £ 242.61 / Pack of 500
Call for latest availability
+44 (0)1509 555 500
Add to basket


  • Description and Specification
  • Accessories and Spare Parts
Description and Specification

Specification

Length (Metric) 57mm
Width (Metric) 57mm
Bottom Shape Square
Color Transparent
For Use With (Application) Straight wall design minimizes the dislodging of food, provides more efficient racking, filling and plugging
Product Type Stock Bottle
Capacity (Metric) 177mL
Material Polyethylene
Height (Metric) 103mm
Accessories and Spare Parts