missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Scientific Technical Pens

Fast-drying ink in four colors

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 11794376

  • £14.16 / Pack of 6


Estimated Shipment
11-07-2018
Add to basket

Description

Description

  • Ink is smooth flowing, fadeproof, and quick drying
  • Assortment includes red, blue, and special ultrablack for excellent reproduction on office copiers
  • Large ink reservoir lets you write for over 0.50 mile (800m)
  • Cap design and color indicate point size and color of pen
  • Built-in super-tight cap seal keeps ink from drying out when pen is not in use
  • Choose from two line sizes: extra fine, 0.016 in. (0.4mm), or super fine, 0.008 in. (0.2mm)
  • Make precise lines with T-squares, rulers and flexible curves

Specifications

Specifications

Yes
Technical Pen
0.4mm
Used for record results in lab notebooks, fill in charts, draw graphs, mark recording paper, and produce diagrams
6 Pack
Black
Videos
Documentation

Technical Documents