missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Scientific Technical Pens

Fast-drying ink in four colors

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 10745512

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Fisherbrand™ Scientific Technical Pens produce extra-fine lines with accuracy—and without smearing. Special “long-legged” point is perfect for writing on notebooks, forms, graphs, charts, tables and recording paper. Fast-drying ink in four colors.

  • Ink is smooth flowing, fadeproof, and quick drying
  • Assortment includes red, blue, and special ultrablack for excellent reproduction on office copiers
  • Large ink reservoir lets you write for over 0.50 mile (800 m)
  • Cap design and color indicate point size and color of pen
  • Built-in super-tight cap seal keeps ink from drying out when pen is not in use
  • Choose from two line sizes: extra fine, 0.016 in. (0.4 mm), or super fine, 0.008 in. (0.2 mm)
  • Make precise lines with T-squares, rulers and flexible curves

Specifications

Specifications

Technical Pen
Assorted
One each of red, blue, green, three black pens
12 Pk.
Extra Fine
Yes
Used for record results in lab notebooks, fill in charts, draw graphs, mark recording paper, and produce diagrams
0.2, 0.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers