missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Clear Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap
Click to view available options
Capacity (Metric):
240 mL
480 mL
960 mL
Description
Safety Coated Glass Boston Round Bottles are glass Boston Rounds that have been coated in a layer of Plastisol, a solution of PVC resin in a liquid plasticizer that cools to form a perfectly-fitting plastic coating. These plastic-coated glass Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and minimal interference of glass. In the case that the glass does break, the plastisol coating will contains the contents in the bottle long enough to allow for proper disposal. Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening. Safety plastic-coated Boston Round bottles are ideal lab bottles for handling volatile substances.
- Plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and UV protection of amber glass
- If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal
- Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening
White Polypropylene Pulp/Vinyl Lined Caps
- Offer good impact strength, thermal resistance and pliability
- Autoclavable
- Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Specifications
Capacity | 32 oz., 1000 mL |
Closure Liner | Polyethylene |
Closure Material | Polypropylene |
Closure Size | 33-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 94 mm |
Height (English) | 8.22 in. (With Closure); 8.11 in. (Without Closure) |
Height (Metric) | 209 mm (With Closure); 206 mm (Without Closure) |
Through the Closure Dispensing | Yes |
Product Type | Safety-coated Boston Round Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'