missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Clear Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap

Ideal lab bottle for handling volatile substances. Fisherbrand™ Safety Coated Clear Boston Round Bottles with White Polypropylene Polypropylene PE Foam/PTFE Cap are easier to grip and harder to break.

Brand:  Fisherbrand™

UNSPSC : 24122003

Code : 46

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11788959

  • £102.05 / Pack of 12


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and UV protection of amber glass
  • If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal
  • Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening 

White Polypropylene Pulp/Vinyl Lined Caps
  • Offer good impact strength, thermal resistance and pliability
  • Autoclavable
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Specifications

Specifications

16 oz., 500mL
Polypropylene
Clear
12/Cs.
Yes
White
PE Foam/PTFE
28-400
Screw
480mL
Polyethylene
Safety Coated Glass
Bottle, Safety Coated Boston Round
No
28-400
Narrow
Boston Round
Documentation