missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles with Polypropylene PE Foam/PTFE Lined Cap

Ideal general purpose bottle for solids. Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles with Polypropylene PE Foam/PTFE Lined Cap filters out ultraviolet wavelengths for light sensitive solids.

Brand:  Fisherbrand™

UNSPSC : 24122003

Code : 46

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11728809

  • POA / Pack of 12


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Description

  • Normal glass packers coated in plastisol, which is a solution of PVC resin in liquid plasticizer that cools to form perfectly-fitting plastic coating
  • Plastic coating contains substance in bottle long enough to allow for proper disposal if glass breaks
  • Easier to grip than normal glass bottles
Description & Specifications

Specifications

32 oz., 1000mL
Polypropylene
Amber
12/Cs.
Yes
53-400
Wide
Round
960mL
Polyethylene
Safety Coated Glass
Bottle, Safety Coated Wide Mouth Packer
White
PE Foam/PTFE
53-400
Screw
Documentation