missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Safety Coated Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap

Ideal lab bottles for handling volatile substances. Fisherbrand™ Safety Coated Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Cap offer chemical resistance and UV protection.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11728969

  • £149.30 / Pack of 12


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles
  • If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal
  • Features a round body, curved shoulders, and a narrow screw neck opening

Specifications

Specifications

32 oz., 960mL
Polypropylene
Amber
12/Cs.
Yes
White
PE Foam/PTFE
33-400
Screw
960mL
PTFE
Safety Coated Glass
Bottle, Safety Coated Boston Round
No
33-400
Narrow
Boston Round
Videos
Documentation