missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Wide-Mouth Erlenmeyer Flasks

High resistance to heat, chemical attack, and mechanical shock

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 2.73000kg

 View more versions of this product

Product Code. 15496143

Quantity Price
1 £57.51 / Pack of 12
5 £53.77 / Pack of 12
10 £46.01 / Pack of 12
Estimated Shipment
10-05-2018
Add to basket


Description

Description

  • Capacity scale measures approximate volume
  • Matte-finish ceramic marking spot takes writing and erases easily

Specifications

Specifications

Rubber
Top style: Heavy duty tooled with capacity scale
250mL
No
25mL
Wide
Matte finish Ceramic Enamel marking
8
77mm
Borosilicate Glass
50 to 225mL
13cm
1.0
Videos
Documentation