missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Wide-Mouth Erlenmeyer Flasks

High resistance to heat, chemical attack, and mechanical shock

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 3.07000kg

 View more versions of this product

Product Code. 15416153

Quantity Price
1 £62.78 / Pack of 6
5 £58.70 / Pack of 6
10 £50.22 / Pack of 6
Estimated Shipment
21-06-2018
Add to basket


Description

Description

  • Capacity scale measures approximate volume
  • Matte-finish ceramic marking spot takes writing and erases easily

Specifications

Specifications

Rubber
Top style: Heavy duty tooled with capacity scale
1000mL
No
50mL
Wide
Matte finish Ceramic Enamel marking
11
122mm
Borosilicate Glass
250 to 1000mL
21.6cm
1.0
Videos
Documentation