Learn More
Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks
Long, tapered outside contour minimizes chipping
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 2.70000kg
Description
Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside contour minimizes chipping.
- Reinforced top tooled with a rounded finish
- Thick-walled body
- White ceramic enamel marking spot
Specifications
Rubber | |
5 in. | |
Borosilicate Glass | |
50 mL | |
21.3 cm | |
Matte Finish Ceramic Enamel Marking | |
Narrow | |
9 |
Top style: Heavy duty tooled with capacity scale | |
1000 mL | |
250 to 1000 mL | |
8.38 in. | |
1 | |
Reusable | |
128 mm |