Learn More
Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks
Long, tapered outside contour minimizes chipping
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 2.07900kg
Description
Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside contour minimizes chipping.
- Reinforced top tooled with a rounded finish
- Thick-walled body
- White ceramic enamel marking spot
Specifications
Rubber | |
3.2 in. | |
Borosilicate Glass | |
25 mL | |
13 cm | |
Matte Finish Ceramic Enamel Marking | |
Narrow | |
6 |
Top style: Heavy duty tooled with capacity scale | |
250 mL | |
50 to 225 mL | |
5.11 in. | |
1 | |
Reusable | |
82 mm |