missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Sheets
Designed for analysis of non-filterable residue and materials that require a high loading capacity glass microfiber filter. Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Sheets are also used in cell harvesting, liquid scintillation, and monitoring pollution.
£130.00 - £1830.00
Specifications
Basis Weight | 64 g/m2 |
---|---|
Description | Whatman Grade 934-AH borosilicate glass microfiber filters from GE are smooth water quality filters with high retention efficiency. Grade 934-AH filters are often used in total suspended solids analysis. |
Format | Sheet |
Material | Borosilicate Glass |
Particle Retention | 1.5 μm |
Product Code | Brand | Format | Type | Dimensions (L x W) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Type | Dimensions (L x W) | Price | Quantity & Availability | |||
11304914
|
Cytiva
1827-808 |
Sheet | Filter for Total Suspended Solids Analysis | 51 x 305mm (2 x 12 in.) |
£130.00
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
11314914
|
Cytiva
1827-866 |
Sheet | Filter for Total Suspended Solids Analysis | 203 x 254mm (8 x 10 in.) |
£353.00
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
11384904
|
Cytiva
1827-889 |
Sheet | Filter for Total Suspended Solids Analysis | 305 x 381mm (12 x 15 in.) |
£720.00
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
11394904
|
Cytiva
1827-957 |
Sheet | Filter for Total Suspended Solids Analysis | 483 x 711mm (19 x 28 in.) |
£1830.00
Pack of 100 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
Description
Grade 934-AH filters are often used in total suspended solids analysis.- Smooth surface for efficient precipitate recovery
- Nominal particle retention of 1.5μm
- Withstands temperatures up to 500°C
- Fast filtration speed
Specifications
64 g/m2 | |
Sheet | |
1.5 μm | |
3.7 sec./100mL/in.2 | |
Grade 934-AH | |
Sheet | |
932°F | |
0.017 in. | |
Filter for Total Suspended Solids Analysis |
Whatman Grade 934-AH borosilicate glass microfiber filters from GE are smooth water quality filters with high retention efficiency. Grade 934-AH filters are often used in total suspended solids analysis. | |
Borosilicate Glass | |
47 sec./100mL | |
Used for determining total suspended solids in water, removal of turbidity and filtration of bacterial culturesUsed for a wide range of laboratory applications.It is recommended for water pollution monitoring, cell harvesting, liquid scintillation count | |
100 Pack | |
Smooth | |
500°C | |
435 μm | |
341 mL/min |