missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clean-Wipes™
Cellulose and polyester blend cloth is soft and lint-free; will not scratch surfaces or fall apart like paper wipes.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.48600kg
Description
Fisherbrand™ Clean-Wipes™ are ideal for cleaning or wiping optical parts, glassware, electrodes, cuvettes and microscopes.
- Cellulose and polyester blend cloth is soft and lint-free; will not scratch surfaces or fall apart like paper wipes
- Reclosable container dispenses single wipes, eliminates contamination from dust and dirt
- Premoistened with 100% pure deionized water
Specifications
Clean-Wipes™ Pre-moistened DI Wipes | |
22.8 cm | |
15.2 cm | |
9 x 6 in. (22.8 x 15.2 cm) | |
For cleaning or wiping optical parts, Glassware, electrodes, cuvettes and microscopes | |
Non-Sterile |
9 in. | |
6 in. | |
Polyester Cellulose | |
For cleaning or wiping optical parts, glassware, electrodes, cuvettes and microscopes. | |
100% pure deionized water |